Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Valutek™ Nonparticulating Polyethylene Shoe Covers

Catalog No. 19171150
Change view
Click to view available options
Width (Metric):
15.24 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric)
19-171-150 15.24 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-171-150 Supplier Valutek™ Supplier No. VTSHCVPLHWXBL
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Size X-Large
Material Polyethylene
Color Blue
Closure Type Elastic Ankle
Seam Type Heat sealed
Thickness 8 mil
For Use With (Application) Ideal for microelectronics and pharmaceutical industries
Dimensions (L x W) 16, 18 x 6 in. (40.64, 45.72 x 15.24 cm)
Length (English) 16, 18 in.
Length (Metric) 40.64, 45.72 cm
Width (English) 6 in.
Width (Metric) 15.24 cm
Resistance Fluid
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.