Learn More
Valutek™ Polyethylene Shoe Covers
Specifications
Specifications
| Size | Large |
| Material | Polyethylene |
| Color | Blue |
| Disposable | Single-use |
| Seam Type | Heat sealed |
| Thickness | 8 mil |
| For Use With (Application) | Ideal for microelectronics and pharmaceutical industries |
| Dimensions (L x W) | 16, 18 x 6 in. (40.64, 45.72 x 15.24 cm) |
| Length (English) | 16, 18 in. |
| Length (Metric) | 40.64, 45.72 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.