Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VAI STERI-PEROX Saturated Wipes

Catalog No. 19541201 Shop All VAI Products
Change view
Click to view available options
Dimensions (L x W):
305 x 305 mm (12 x 12 in.)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-541-201 305 x 305 mm (12 x 12 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-541-201 Supplier VAI Supplier No. VEL1012X12S3016
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

STERI-PEROX Saturated Wipes can be used for both aseptic and non-aseptic wipe downs.

  • Saturated with hydrogen peroxide, 6% concentration
  • For cleaning stainless steel, Lexan, polycarbonate, glass, or any critical surfaces

Specifications

Product Type Steri-Perox Cleaning Wipes
Dimensions (L x W) 305 x 305 mm (12 x 12 in.)
For Use With (Application) Cleaning of packaging machinery, stainless steel surfaces, Lexan, polycarbonate, glass surfaces
Packaging Quantity 20 Pk.
Saturation Solution 6% Hydrogen Peroxide
Sterility Sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.