Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences KIMBLE™ ValueWare™ Flat-Bottom Florence Boiling Flasks
SDPSCI_ED

Catalog No. S00061 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
500 mL
1000 mL
Closure Size:
6
8
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
S00061 500 mL 6
S00062 1000 mL 8
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S00061 Supplier DWK Life Sciences Supplier No. 55000500

missing translation for 'validMainframeMsg'

KIMBLE™ ValueWare™ Flat-Bottom Florence Boiling Flasks feature a low coefficient of expansion to resist thermal shock. Reinforced tooled tops provide strength and a secure stopper fit, while sturdy borosilicate glass walls minimize mechanical breakage.

  • Low coefficient of expansion to resist thermal shock
  • Reinforced tooled tops for strength and a secure stopper fit
  • Sturdy borosilicate glass walls minimize mechanical breakage
  • Flat-bottom design for stable bench-top use

Compliance

Glass meets Type 1, Class A, ASTM™ E-438 standards. Designed to ASTM Specification E1403, Type I, Class 1 specification requirements.

TRUSTED_SUSTAINABILITY

Specifications

Closure Material Rubber
Description Top style: Tooled
Diameter (English) Outer 4 in.
Capacity (Metric) 500 mL
Material Glass
Height (English) 7.1 in.
Height (Metric) 18.2 cm
Product Type Boiling Flask
Autoclavable Autoclavable
Disposable Reusable
Mouth Style Narrow
Sterility Non-sterile
Bottom Shape Flat
Diameter (Metric) Outer 103 mm
Closure Size 6
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.