Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ ValueWare™ Graduated Cylinders
SDPSCI_ED

Catalog No. S01513 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
Graduations:
0.2 mL, 1 to 10 mL
0.5 mL, 3 to 25 mL
1 mL, 5 to 100 mL
1 mL, 5 to 50 mL
Catalog No. Capacity (Metric) Graduations
S01513 10 mL 0.2 mL, 1 to 10 mL
S01516 100 mL 1 mL, 5 to 100 mL
S01514 25 mL 0.5 mL, 3 to 25 mL
S01515 50 mL 1 mL, 5 to 50 mL
4 options

Catalog No. S01513

Supplier: DWK Life Sciences 5001510

Only null left
Add to Cart
Add to Cart

Have durable white scale and convenient marking spot.

  • KIMAX™ KG-33 borosilicate glass
  • Provided with a detachable, plastic hex base, which provides for compact storage when not in use
  • SAFE-GARD™ bumper is supplied with all sizes except the 10mL

TRUSTED_SUSTAINABILITY

Specifications

Scale Color White
Type Graduated Cylinder
Height (English) 4.88 in.
Base Type Hexagonal
Height (Metric) 124 mm
Material Borosilicate Glass
Capacity (Metric) 10 mL
Graduations 0.2 mL, 1 to 10 mL
Autoclavable Autoclavable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.