Learn More
Description
- KIMAX™ KG-33 borosilicate glass construction for durability and chemical resistance
- Durable white ceramic enamel scale with convenient marking spot
- 10mL size features an enlarged funnel-shaped top for ease of filling
- Provided with a detachable plastic hex base for compact storage when not in use
- SAFE-GARD™ bumper supplied with all sizes except the 10mL
- Calibrated to deliver (TD), Class B
Specifications
Specifications
| Material | Borosilicate Glass |
| Capacity (Metric) | 100 mL |
| Includes | Safe Gard Bumper |
| Graduations | 1 mL |
| Autoclavable | Autoclavable |
| Base Type | Hexagonal |
| Scale Color | White |
| Shape | Round |
| Class | Class B |
| Height (English) | 9.44 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

