Learn More
DWK Life Sciences KIMBLE™ ValueWare™ Graduated Cylinders, To Deliver, Class B

Shop All DWK Life Sciences Products


Description
- Kimax KG-33 borosilicate glass cylinder calibrated To Deliver (TD)
- Class B accuracy for general laboratory and educational use
- Durable white ceramic enamel scale with double reverse graduations: ascending (bottom to top) and descending (top to bottom)
- 10 mL size features an enlarged funnel-shaped top for ease of filling
- 10 mL and 25 mL sizes are comparatively short for increased stability
- Spout design supports clean, controlled pouring
Compliance
Glass meets Type 1, Class A, ASTM™ E-438 standard. Cylinders designed to ASTM E-1272, Style 1, Class B specification requirements.
Specifications
Specifications
| Material | Borosilicate Glass |
| Capacity (Metric) | 1000 mL |
| Scale | Dual |
| Graduations | 10 mL |
| Subdivision | 10 mL |
| Calibration | To Deliver |
| Base Type | Hexagonal |
| Scale Color | White |
| Shape | Round |
| Class | Class B |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.