Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ ValueWare™ Heavy-Duty Low-Form Beakers
GREENER_CHOICESCI_ED

Catalog No. S00016 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
150 mL
250 mL
400 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S00016 150 mL
S00017 250 mL
S00018 400 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S00016 Supplier DWK Life Sciences Supplier No. MSC06WS
Add to Cart
Add to Cart

With capacity scale.

  • Thick uniform walls throughout
  • Extra wall thickness built into evenly tooled top rim
  • Spout designed for optimum performance
  • Heavy Kimax KG-33 glass construction prolongs life expectancy with harder than normal usage (i.e., mechanical shock)
  • Durable matte-finish marking area and a white graduated scale

Not recommended for use on hotplates where significant thermal gradients exist due to lack of agitation of contents or absence of a temperature control.

Compliance

Glass meets Type 1, Class A, ASTM™ E-438 standard. Beaker designed to ASTM E-960, Type II specification requirements.

Specifications

Capacity (English) 5.07 oz.
Diameter (English) Outer 2.28 in.
Diameter (Metric) Outer 5.8 cm
Capacity (Metric) 150 mL
Material Borosilicate Glass
Graduation Range 20 to 140 mL
Height (English) 3.46 in.
Height (Metric) 8.8 cm
Includes Spout
Increments 20 mL
Label Type Matte Finish Marking
Quantity 12 Pk.
Type Beaker
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Certifications/Compliance ASTM E438, ASTM E960
Scale White Scale
Style Heavy Wall
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.