Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ ValueWare™ Low-Form Griffin Beakers
SDPSCI_ED

Catalog No. S00002 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
10 mL
20 mL
30 mL
50 mL
100 mL
150 mL
250 mL
600 mL
1000 mL
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S00002 20 mL
S00006 100 mL
S00008 250 mL
S00012 1000 mL
S00001 10 mL
S00004 30 mL
S00005 50 mL
S00007 150 mL
S00010 600 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. S00002 Supplier DWK Life Sciences Supplier No. 5400020

With spout.

  • Thick, slightly flared, beaded top
  • With spout designed to have excellent pouring characteristics
  • Uniform Kimax™ KG-33 glass walls throughout
  • Durable matte-finish marking area for use with an ordinary pencil
  • Easy-to-read white graduated scale on 0.67 to 33.8 oz. (20 to 1000mL) sizes for measuring and/or mixing liquids where a high level of accuracy is not required

Compliance

Glass meets Type 1, Class A, ASTM™ E-438 standards. Beaker designed to ASTM E-960, Type I specification requirements.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 0.67 oz.
Diameter (English) Outer 1.25 in.
Diameter (Metric) Outer 3.2 cm
Capacity (Metric) 20 mL
Material Borosilicate Glass
For Use With (Application) Measuring and Mixing Liquids Where a High Level of Accuracy is Not Required
Graduation Range 5 to 15 mL
Height (English) 1.61 in.
Height (Metric) 4.1 cm
Includes Spout
Increments 5 mL
Label Type Matte Finish Marking
Quantity 12 Pk.
Type Beaker
Graduated Yes
Certifications/Compliance ASTM E438, ASTM E960
Scale White Graduated Scale
Style Griffin
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.