Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ ValueWare™ Round-Bottom Boiling Flasks
SDPSCI_ED

Catalog No. S00090 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S00090 250 mL
S00089 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S00090 Supplier DWK Life Sciences Supplier No. 55285250

missing translation for 'validMainframeMsg'

Made from Kimax™ Type KG-33 glass.

  • Short neck
  • Full-length standard taper 24/40 joint

Compliance

Glass meets Type 1, Class A, ASTM™ E-438 standards. Designed to ASTM Specification E1403, Type II, Class 3 specification requirements.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Outer 3.2 in.
Capacity (Metric) 250 mL
Material Glass
Height (English) 5.4 in.
Height (Metric) 13.9 cm
Neck Style Short
Standard Taper Joint 24/40
Bottom Shape Round
Diameter (Metric) Outer 82 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.