Learn More
DWK Life Sciences KIMBLE™ ValueWare™ Volumetric Flasks, Class B, with Snap Cap

Shop All DWK Life Sciences Products


Description
- Kimax™ KG-33 glass
- Graduation ring blasted on neck, tooled for included polyethylene snap cap
- Enlarged top of the cap protects neck if flask is tipped over
Compliance
Glass meets Type 1, Class A, ASTM™ E-438 standards. Designed to ASTM Specification E288, Class B, unserialized requirements.
Specifications
Specifications
| Calibration | Calibrated To Contain |
| Closure Material | Polyethylene |
| Capacity (Metric) | 250 mL |
| Material | Borosilicate Glass (3.3) |
| Product Type | Glass Volumetric Flasks |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | Yes |
| Mouth Style | Narrow |
| Sterility | Non-sterile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.