Learn More
DWK Life Sciences KIMBLE™ ValueWare™ Wide-Mouth Erlenmeyer Flasks

Shop All DWK Life Sciences Products


Description
- Heavy-duty Kimax KG-33 borosilicate glass construction
- Wide-mouth design for easy filling, emptying, and cleaning
- Tooled top finish for uniform stopper fit
- Printed capacity scale for approximate volume measurement
- Available in multiple sizes to suit a range of laboratory applications
Compliance
Glass meets Type 1, Class A, ASTM™ E-438 standards. Designed to ASTM Specification E1404, Type I, Class 2 specification requirements.
Specifications
Specifications
| Closure Material | Rubber |
| Description | White Ceramic Enamel scale graduations; Top style: Reinforced and tooled with rounded finish beaded |
| Diameter (English) Outer | 3.8 in. |
| Capacity (Metric) | 500 mL |
| Material | Borosilicate Glass |
| Graduation Range | 100 to 500 mL |
| Graduations | 50 mL |
| Height (English) | 6.77 in. |
| Height (Metric) | 17.2 cm |
| Product Type | Erlenmeyer Flask |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.