Learn More
Qorpak™ ValuLine™ HDPE Lab Style Wide Mouth Bottle with Leak-Proof Cap & Integral Seal Ring
Description
- Medical grade resin conforming to USP Class VI
- Heavywall with good chemical compatibility
- Suggested for longer term storage over similar thinner walled bottles
- These translucent bottles are supplied with linerless leak-proof caps enclosed
Specifications
Specifications
| Capacity (Metric) | 125 mL |
| Color | Natural |
| Description | Natural Wide Mouth HDPE Round with 38mm PP Linerless Leak-Proof Cap with Integral Seal Ring attached |
| Material | HDPE |
| No. per Case | 72 |
| Packaging | Convenience |
| Sterility | Non-sterile |
| Closure Color | Natural |
| Neck Finish | 38-415 |
| Closure Included | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.