Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire ValuSeal™ IonX™ Wiper

Catalog No. 17010408 Shop All Berkshire Corporation Products
Change view
Click to view available options
Dimensions (L x W):
8 x 7 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-010-408 8 x 7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-010-408 Supplier Berkshire Supplier No. VSI.0708B.14
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

ValuSeal™ IonX™ is a laser sealed edge cleanroom laundered wiper recommended for ISO Class 3 and above environments.

  • Critically low particles, fibers, ions and extractables
  • Chemically compatible with IPA, Acetone and other solvents
  • Light weight material design reduces actual cost in use compared to heavier weight products
  • Steam autoclavable
  • 100% continuous filament polyester knit
  • Laser sealed edge for reduced fiber contamination
  • Laundered and packaged in an ISO Class 4 cleanroom

Specifications

Product Type Surface Wiper
Length (English) 8 in.
Length (Metric) 20 cm
Width (English) 7 in.
Width (Metric) 18 cm
Material Polyester
Disposable Single-use
Dimensions (L x W) 8 x 7 in.
Ply 1-ply
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.