Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Valutek™ NonWoven Wipes

Catalog No. 191501172
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-150-1172 12 x 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-150-1172 Supplier Valutek™ Supplier No. VTSNTR12122
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ideal for electronics applications and for general use in pharmaceutical and semiconductor industries

 

  • Hydro-entangled 55% cellulose/45% polyester blend
  • No binders, starches, or thermal bonding techniques
  • Electrostatic dissipative
  • Strong, clean, absorbent
  • White

 

Specifications

Product Type ESD Wipe
Length (English) 12 in.
Length (Metric) 30.5 cm
Width (English) 12 in.
Width (Metric) 30.48 cm
Material Polyester Cellulose
Basis Weight 65
Color White
Dimensions (L x W) 12 x 12 in.
For Use With (Application) Ideal for electronics applications and for general use in pharmaceutical and semiconductor industries
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.