Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Esbe 4-Way Valve, Brass, 1-1/2 in., 29.3 Cv, 1 ea.

Catalog No. 502762535
Encompass_Preferred

The 4-way brass valve features a 1-1/2 in. connection size and a flow capacity of 29.3 Cv. This rotary mixing valve is designed for fluid distribution, water treatment processes, and HVAC system applications. Constructed from durable brass, it is engineered for efficient operation and reliable performance in liquid-based control systems.

  • Connection type: 1-1/2 in. NPT
  • Flow capacity: 29.3 Cv
  • Body material: Brass
  • Maximum working pressure: 145.00 psi
  • Media temperature range: 14°F to 230°F (-10°C to 110°C)
  • Superior corrosion resistance

Catalog No. 50-276-2535 Supplier Grainger Supplier No. 161K30
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The 4-way brass valve features a 1-1/2 in. connection size and a flow capacity of 29.3 Cv. This rotary mixing valve is designed for fluid distribution, water treatment processes, and HVAC system applications. Constructed from durable brass, it is engineered for efficient operation and reliable performance in liquid-based control systems.

  • Connection type: 1-1/2 in. NPT
  • Flow capacity: 29.3 Cv
  • Body material: Brass
  • Maximum working pressure: 145.00 psi
  • Media temperature range: 14°F to 230°F (-10°C to 110°C)
  • Superior corrosion resistance

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.