Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Van Keuren Thread Measuring Wire, 14 TPI, 0.0714 in Pitch, 2 in Long

Catalog No. 5000529251
Encompass

This thread measuring wire set is designed for precise measurement of thread pitch diameter. It provides accurate inspection for various thread forms, ensuring quality control in manufacturing and inspection processes.

  • Wire length: 2 in
  • Pitch (decimal inch): 0.0714
  • Thread pitch: 0.0714 in
  • Nominal best wire diameter: 0.0412 in
  • Nominal constant: 0.0619 in
  • Threads per inch: 14
  • Supplied as a 3 piece set
  • Manufactured in the United States

Catalog No. 50-005-29251 Supplier MSC Supplier No. 09186578
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This thread measuring wire set is designed for precise measurement of thread pitch diameter. It provides accurate inspection for various thread forms, ensuring quality control in manufacturing and inspection processes.

  • Wire length: 2 in
  • Pitch (decimal inch): 0.0714
  • Thread pitch: 0.0714 in
  • Nominal best wire diameter: 0.0412 in
  • Nominal constant: 0.0619 in
  • Threads per inch: 14
  • Supplied as a 3 piece set
  • Manufactured in the United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.