Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Van Keuren Thread Pitch Dia Measuring Wire, 8 TPI, 1/8 in Pitch, 2 in Long

Catalog No. 5000529566
Encompass

This thread pitch diameter measuring wire is designed for precise measurements in various applications. It features a nominal best wire diameter of 0.0722 inches and a nominal constant of 0.1083 inches, and is supplied as a set of three pieces.

  • Wire length: 2 in
  • 8 threads per inch (TPI)
  • Pitch: 0.1250 in
  • Nominal best wire diameter: 0.0722 in
  • Nominal constant: 0.1083 in
  • Country of origin: United States

Catalog No. 50-005-29566 Supplier MSC Supplier No. 09186644
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This thread pitch diameter measuring wire is designed for precise measurements in various applications. It features a nominal best wire diameter of 0.0722 inches and a nominal constant of 0.1083 inches, and is supplied as a set of three pieces.

  • Wire length: 2 in
  • 8 threads per inch (TPI)
  • Pitch: 0.1250 in
  • Nominal best wire diameter: 0.0722 in
  • Nominal constant: 0.1083 in
  • Country of origin: United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.