Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Microbiologics™ Vancomycin Resistant Enterococcus (VRE) Control Panel (Inactivated Swab)
SDP

Catalog No. 23011002 Shop All Microbiologics Products
Change view
Click to view available options
Quantity:
12 Swabs
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
23-011-002 12 Swabs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 23-011-002 Supplier Microbiologics™ Supplier No. 8203
Add to Cart
Add to Cart
This item is not returnable. View return policy

Microbiologics offers a wide range of bundled QC Sets and Panels for the most commonly used technologies and standards. Each set or panel contains the manufacturer-recommended quality control strains for a particular instrument or test method in a simple, ready-to-use format.

  • Vancomycin Resistant Enterococcus (VRE) Control Panel (Inactivated Swab) contains six positive control swabs, six negative control swabs, and a Certificate of Analysis
  • Positive control consists of Enterococcus faecium
  • Negative control consists of Enterococcus faecalis

Specifications

Content And Storage 2°C to 8°C
Format QC Sets and Panels: Helix Elite™
Manufacturing Origin United States
Product Type Microbiology Media
For Use With (Application) Microbial Identification, Molecular Testing
Packaging Type Plasttic Box
Quantity 12 Swabs
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.