Learn More
Description
- Manufactured from medical-grade stainless steel for superior durability and corrosion resistance
- Available with 3 mm and 5 mm blade lengths to accommodate different levels of precision work
- Offered in Straight, Curved, and Angled jaw configurations for varied surgical access and control
- Fine micro tips ensure clean, precise cutting of delicate tissue and membranes
- Spring-action handle provides smooth, responsive performance and reduces hand fatigue during prolonged use
- Lightweight, balanced design supports delicate procedures under magnification
- Autoclavable and reusable
- Ideal for tissue dissection, fine trimming, and precision cutting in research, pathology, autopsy/postmortem and laboratory environments
- Commonly used in academic and medical research labs where control and accuracy are critical
Specifications
Specifications
| Product Type | Dissecting Scissors |
| Material | Stainless Steel |
| Includes | Straight Curvature |
| Length (English) | 3 in. |
| Length (Metric) | 7.62 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.