Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Vannas Micro Spring Scissors

Catalog No. 21124439 Shop All Surgical Design Products
Change view
Click to view available options
Includes:
Angled Curvature
Curved Curvature
Straight Curvature
Length (Metric):
7.6 cm
7.62 cm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Length (Metric)
21-124-439 Angled Curvature 7.62 cm
21-124-434 Straight Curvature 7.62 cm
21-124-435 Curved Curvature 7.6 cm
21-124-436 Angled Curvature 7.6 cm
21-124-437 Straight Curvature 7.6 cm
21-124-438 Curved Curvature 7.62 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 21-124-439 Supplier Surgical Design™ Supplier No. 04684
Only null left
Add to Cart
Add to Cart

Vannas micro spring scissors deliver precise, controlled cutting for delicate dissection and microsurgery.

  • Manufactured from medical-grade stainless steel for superior durability and corrosion resistance
  • Available with 3 mm and 5 mm blade lengths to accommodate different levels of precision work
  • Offered in Straight, Curved, and Angled jaw configurations for varied surgical access and control
  • Fine micro tips ensure clean, precise cutting of delicate tissue and membranes
  • Spring-action handle provides smooth, responsive performance and reduces hand fatigue during prolonged use
  • Lightweight, balanced design supports delicate procedures under magnification
  • Autoclavable and reusable
  • Ideal for tissue dissection, fine trimming, and precision cutting in research, pathology, autopsy/postmortem and laboratory environments
  • Commonly used in academic and medical research labs where control and accuracy are critical

Specifications

Product Type Dissecting Scissors
Includes Angled Curvature
Length (English) 3 in.
Length (Metric) 7.62 cm
Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.