Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cole-Parmer™ VapLock™ Relief Valves for Solvent Management

Catalog No. 13311264
Change view
Click to view available options
Material:
PTFE, EPDM
PTFE, FFKM
PTFE, Viton
Pressure:
0.1 to 0.25 psi crack pressure
1 to 2.5 psi crack pressure
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Pressure
13-311-264 PTFE, FFKM 0.1 to 0.25 psi crack pressure
13-311-265 PTFE, FFKM 1 to 2.5 psi crack pressure
13-311-256 PTFE, Viton 0.1 to 0.25 psi crack pressure
13-311-257 PTFE, EPDM 0.1 to 0.25 psi crack pressure
13-311-258 PTFE, Viton 1 to 2.5 psi crack pressure
13-311-259 PTFE, EPDM 1 to 2.5 psi crack pressure
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 13-311-264 Supplier Cole-Parmer™ Supplier No. 1202062
Add to Cart
Add to Cart

VapLock™ Inlet Check Valves for Solvent Management maintain pressure equilibrium within the bottle for safe solvent handling

Choice of 0.1 to 0.25 psi or 1 to 2.5 psi cracking pressure

Warranty and Services

None

Specifications

For Use With (Equipment) VapLock Solvent Containment Systems
Material PTFE, FFKM
Pressure 0.1 to 0.25 psi crack pressure
Thread Size (English) 1/4 in.-28 UNF(M)
For Use With (Application) Solvent Safety
Type Relief Valve
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.