Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cole-Parmer™ VapLock™ Solvent Waste Kits for Jars and Pails

Catalog No. p-200025508
Change view
Click to view available options
Material:
PTFE
Polypropylene
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
13-245-160 PTFE
13-245-161 Polypropylene
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-245-160 Supplier Cole-Parmer™ Supplier No. 1202099
Only null left
Add to Cart
Add to Cart

Collect effluent from multiple sources while minimizing harmful solvent exhaust

  • Recover clean extracts and shorten the time spent on method development using TELOS neo polymeric SPE columns.
  • High surface area and capacity allow the use of smaller sorbent masses, leading to reduced elution volumes and evaporation/reconstitution steps.
  • Polymeric sorbents are water-wettable and not affected by drying out, providing better flow characteristics, retention, and elution.
  • Columns provide high and reproducible recoveries for a wide range of analytes, including acidic, neutral, basic, and multi-charged analytes.

Specifications

Material PTFE
Size 70 mm Rieke 6TPI
Thread Size 1 x 0.5 in. NPT(F), 3 x 0.25 in. NPT(F), and 6 x 1/4-28 UNF(F)
Type Solvent Waste Kit
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.