Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cole-Parmer™ VapLock™ Solvent Waste Manifold Caps for Drums

Catalog No. 13311163
Change view
Click to view available options
Size:
2 in. Coarse Thread
2 in. Fine Thread
Material:
PTFE
Polypropylene
Thread Size (English):
1/2 in. NPT(F), 1/4 in. NPT(F)
1/2 in. NPT(F), 1/4 in. NPT(F), 1/4 in.-28 UNF(F)
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Material Thread Size (English)
13-311-163 2 in. Fine Thread Polypropylene 1/2 in. NPT(F), 1/4 in. NPT(F), 1/4 in.-28 UNF(F)
13-311-164 2 in. Fine Thread Polypropylene 1/2 in. NPT(F), 1/4 in. NPT(F)
13-311-165 2 in. Fine Thread PTFE 1/2 in. NPT(F), 1/4 in. NPT(F), 1/4 in.-28 UNF(F)
13-311-166 2 in. Fine Thread PTFE 1/2 in. NPT(F), 1/4 in. NPT(F)
13-311-169 2 in. Coarse Thread Polypropylene 1/2 in. NPT(F), 1/4 in. NPT(F), 1/4 in.-28 UNF(F)
13-311-170 2 in. Coarse Thread Polypropylene 1/2 in. NPT(F), 1/4 in. NPT(F)
13-311-171 2 in. Coarse Thread PTFE 1/2 in. NPT(F), 1/4 in. NPT(F), 1/4 in.-28 UNF(F)
13-311-172 2 in. Coarse Thread PTFE 1/2 in. NPT(F), 1/4 in. NPT(F)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 13-311-163 Supplier Cole-Parmer™ Supplier No. 1201961
Add to Cart
Add to Cart

VapLock™ Solvent Waste Manifold Caps for Drums connect to waste containers for a secure closed system

  • Select from coarse or fine thread to fit your drum's 2 in bung
  • Different materials, numbers and sizes of ports help customize to your application

Warranty and Services

None

Specifications

For Use With (Equipment) Solvent-Compatible Containers
Material Polypropylene
Size 2 in. Fine Thread
Thread Size (English) 1/2 in. NPT(F), 1/4 in. NPT(F), 1/4 in.-28 UNF(F)
For Use With (Application) Solvent Safety
Type Solvent Waste Manifold
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.