Learn More
SOMNI Scientific™ Vaporizer Service Exchange Draeger 2000 Sevo (Specify Fill Type, Mount)
Shop All Somni Scientific Products

Description
- Sevoflurane, Draeger 2000
- Specify Fill type, Mount and Serial number when ordering
- Maintains accuracy
- Prevents exposure from leaks
- Full Service and Calibration
- Certificate of Calibration included
- Service interval based on manufacturer recommendation
- Warranty provided
Specifications
Specifications
| For Use With (Application) | Animal Inhalant Anesthesia |
| For Use With (Equipment) | RM-17003, RM-17004, AMD-17004, TT-17000, OC-21003, OC-21004 |
| Material | Brass |
| Length (Metric) | 18.8 cm |
| Width (Metric) | 10.8 cm |
| Model | Draeger 2000 Sevoflurane |
| Includes | Calibration Certificate |
For Veterinary Use Only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.