Learn More
Thermo Scientific™ Vari-Mix™ Platform Rocker, 120V, 50/60Hz, 0.1A
Shop All Thermo Scientific ProductsDescription
Utilize the steep angle rocking of the Thermo Scientific™ Vari-Mix™ Platform Rocker for applications such as hybridization, blotting and staining or destaining gels. Variable speed control provides a gentle to vigorous wave motion. The built-in timer makes it easy to perform time-dependent studies.
- Large white nonskid rubber mixing platform easily adjusts angle of motion
- Timer can be set for continuous or timed operation
- Rocker can be used in many different laboratory applications
- Platform removes easily for autoclaving and allows easy viewing of contents
- All finishes are chemical-resistant and easy to clean
- Optional double-tier platform doubles mixing surface
Includes:
3-wire cord and plug; 240V model also includes European cord set
Compatible with:
- Double-tier platform (AY797X1)
- Adjustable Labware Platform (AY491X1A)
Specifications
Specifications
| Rocking Angle | 1 to 48° |
| Load Bearing Capacity (Metric) | 6.8 kg |
| Speed Range | 5 to 30 rpm |
| Electrical Requirements | 120 V, 50/60 Hz |
| Voltage | 120 V |
| Temperature Range (Metric) | 4°C to 40°C |
| Wattage | 12 W |
| Amperage | 0.05 A |
| Product Type | Rocker |
| Certifications/Compliance | CSA |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.