Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GSC Variable Inertia Apparatus
SCI_ED

Catalog No. S38981 Shop All GSC Products
Change view
Click to view available options
Quantity:
1
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S38981 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S38981 Supplier GSC Supplier No. VBINR2

GSC Variable Inertia Apparatus demonstrates rotational inertia and the effect of weight distribution

  • Each disk can be opened up to redistribute steel balls into the eight compartments
  • Set comes with two pucks and eight steel balls

Specifications

Product Type Physical Science
Description Set of 2 Inertial Discs
Includes 2 Discs
Quantity 1
Length (Metric) 17.5 cm
Width (Metric) 17.5 cm
Weight (Metric) 0.54 kg
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.