Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Humboldt Variable-Size Opening Tripods
SDP

Catalog No. 22042814
Change view
Click to view available options
Diameter (Metric) Outer:
12.7 cm
15.2 cm
20.3 cm
Diameter (English) Outer:
5 in.
6 in.
8 in.
Includes:
1 ring
2 rings
4 rings
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer Diameter (English) Outer Includes
22-042814 15.2 cm 6 in. 1 ring
15-305A 12.7 cm 5 in. 2 rings
15-305C 20.3 cm 8 in. 4 rings
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22-042814 Supplier Humboldt Supplier No. H24160
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifications

Material Cast Iron
Height (Metric) 22.8 cm
Height (English) 9 in.
Length (English) Rod 9 in.
Length (Metric) Rod 229 mm
Diameter (English) Inner 4.5 in.
Diameter (English) Outer 6 in.
Diameter (Metric) Inner 11.4 cm
Diameter (Metric) Outer 15.2 cm
Includes 1 ring
Product Type Flanged Concentric Ring Tripod
Finish Black Enamel
For Use With (Application) Sturdy tripods featuring adjustable openings through the use of detachable rings
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.