Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Variable Speed Mini Vortex Mixer PROMO

Catalog No. 14955163S24 Shop All Fisherbrand Products
Change view
Click to view available options
Orbit:
4.5 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Orbit
14-955-163S24 4.5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-955-163S24

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

View Alternate Product

The unique cup design of this Mini Vortex Mixer accepts tubes and vessels of all sizes.

  • Caters to wide range of tubes and vessels for improved versatility in the laboratory

Specifications

Orbit 4.5 mm
Speed Range 500 to 2800 rpm
Voltage 115 V
Amperage 0.6 A
Product Type Vortex Mixer
Frequency 50/60 Hz
Dimensions (L x W x H) 9.6 x 9.7 x 10.6 cm (3.8 x 3.8 x 4.2 in.)
Height (English) 4.2 in.
Height (Metric) 10.6 cm
Length (English) 3.8 in.
Length (Metric) 9.6 cm
Width (English) 3.8 in.
Width (Metric) 9.7 cm
Weight (English) 2 lb.
Weight (Metric) 0.9 kg
Display Touchscreen
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.