Learn More
Staco Energy™ Variable Transformers

Description
Compact, portable, cord-and-plug type unit
- Three-prong line cord and receptacle
- Illuminated ON/OFF switch
- Housed in a rugged, ventilated steel enclosure
- 50/60Hz
- Select output voltage from 0-117% line voltage
- Increase output voltage with a clockwise rotation
Specifications
Specifications
| Housing Material | Steel |
| Length (English) | 9.35 in. |
| Length (Metric) | 23.7 cm |
| Voltage | 240 V |
| Accuracy | ±5% |
| Amperage | 9.5 A |
| Electrical Requirements | 240 V, 50/60 Hz |
| Height (English) | 6 in. |
| Height (Metric) | 15.24 cm |
| Includes | Three prong plug |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.