Learn More
Instech Vascular Access Button for rat, magnetic, 1 channel 25ga (white port), injector

Supplier: Instech VABR1B/25
The Instech VABR1B/25 is a single-channel magnetic Vascular Access Button™ for rats. This transcutaneous port provides quick, aseptic access to catheters for bolus dosing or continuous sampling. The 25-gauge (25ga) stainless steel connector is optimized for 2Fr polyurethane catheters, commonly used in jugular or femoral vein access. Its magnetic coupling allows for instant, low-stress tether attachment without handling the animal. The design features a 1.0 in (2.5 cm) polyester felt disk for subcutaneous anchoring and tissue ingrowth. By maintaining a closed system, it significantly improves catheter patency and allows for safe group housing when used with a protective aluminum cap.
Features
- Channel Count: Single-channel
- Port Gauge: 25ga
- Animal Species: Rat
- Attachment: 1.0 in (2.5 cm) felt
- Connection: Magnetic Quick-connect
- Application: Infusion and sampling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.