Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Instech Vascular Access Button for mouse, magnetic, 1 channel 25ga, 10mm felt, injector
SDP

Catalog No. NC3863010
Encompass

The Instech VABM1VB/25 is a single-channel, magnetic Vascular Access Button™ designed for mice. It features a 25ga (0.51 mm) connector and a small 0.4 in (10 mm) polyester felt disk, ideal for smaller subjects or reduced surgical incisions. This transcutaneous port provides a closed, aseptic system for intermittent access via a PNP3M injector or continuous access using a magnetic tether. By protecting the catheter from trauma and evaporation, this system significantly improves patency over externalized catheters.

Features

  • Type: single-channel magnetic mouse button
  • Compatibility: 2Fr (0.66 mm) PU catheters
  • Port Dead Volume: 3µL
  • Attachment: 10 mm surgical-grade polyester felt
  • Access Port: integrated needle-free PinPort™
  • Pressure Rating: 150 PSI
  • Sterility: EtO sterilized (one-time use)
  • Weight: 0.3g

Catalog No. NC3863010 Supplier Instech Supplier No. VABM1VB/25
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Instech VABM1VB/25 is a single-channel, magnetic Vascular Access Button™ designed for mice. It features a 25ga (0.51 mm) connector and a small 0.4 in (10 mm) polyester felt disk, ideal for smaller subjects or reduced surgical incisions. This transcutaneous port provides a closed, aseptic system for intermittent access via a PNP3M injector or continuous access using a magnetic tether. By protecting the catheter from trauma and evaporation, this system significantly improves patency over externalized catheters.

Features

  • Type: single-channel magnetic mouse button
  • Compatibility: 2Fr (0.66 mm) PU catheters
  • Port Dead Volume: 3µL
  • Attachment: 10 mm surgical-grade polyester felt
  • Access Port: integrated needle-free PinPort™
  • Pressure Rating: 150 PSI
  • Sterility: EtO sterilized (one-time use)
  • Weight: 0.3g

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.