Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BINDER™ VD Series Vacuum Drying Chambers for Non-Flammable Solvents
GREENER_CHOICESDP

Catalog No. 08111930 Shop All BINDER Inc. Products
Change view
Click to view available options
Capacity (Metric):
24 L
55 L
119 L
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
08-111-930 119 L
08-111-928 24 L
08-111-929 55 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 08-111-930 Supplier BINDER™ Supplier No. 96300007
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

VD Series Vacuum Drying Chambers deliver excellent performance through precise temperature control and gentle drying.

Benefits

  • Fast, gentle drying
  • Expansion rack technology ensures optimal heat transfer
  • Direct heat transfer through large thermal conducting plates
  • Safe work thanks to proven safety concept
  • Also option of modular complete system with vacuum pump and pump chamber
  • Shelves provide flexible placement
  • and the interior is easy to clean

Important characteristics

  • Temperature range: ambient temperature 10 °C to 220 °C
  • Controller with digital display of pressure and temperature
  • Program-controlled drying monitoring with automatic ventilation at end of process
  • Internal data logger, measured values can be read out in open format via USB
  • 1 aluminum expansion rack, can be custom-positioned
  • Inert gas connection
  • Shatterproof, spring-mounted safety glass panel
  • Large viewing window with option of interior lighting
  • Computer interface: Ethernet
  • 2 relay outputs, 24 V DC (max. 0.4 A)

Optional equipment

  • Touchscreen Controller - Graphical display of main process parameter
  • Expansion racks - Choice of aluminum or stainless steel racks depending on the application requirements
  • Analogue output for temperature and pressure signals - for external monitoring and evaluation of the process parameters, integration into in-house systems is possible
  • Universal ventilation - Selection of different ventilation by air or inert gas
  • Universal access port DN 40 - for the introduction of external measuring devices
  • Multi Management Software APT-COM - Manage, record and document device parameters
  • Services - extensive services ensure correct device function

Specifications

Capacity (English) 4.2 cu. ft.
Controller Type Controller with digital display of pressure and temperature
Description Series VD - Vacuum drying chambers for non-flammable solvents
Capacity (Metric) 119 L
Temperature (Metric) Ambient +9° to 220°C
Type VD115UL-120V
Display LCD
Max. Shelf Load 20 kg
Model VD 115
No. of Shelves 1 included; 6 max.
Plug Type NEMA 5-20 P
Shelf Material Aluminum
Dimensions (D x W x H) Interior 460 x 506 x 506 mm
Weight (Metric) 146 kg
Voltage 100 to 120 V
Wattage 1.6 kW
Amperage 20 A
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.