Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BINDER™ VDL Series Vacuum Drying Chambers for Flammable Solvents
GREENER_CHOICESDP

Catalog No. 08111933 Shop All BINDER Inc. Products
Change view
Click to view available options
Capacity (Metric):
24 L
55 L
119 L
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
08-111-933 119 L
08-111-931 24 L
08-111-932 55 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 08-111-933 Supplier BINDER™ Supplier No. 96300015
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

VDL Series Vacuum Drying Chambers for Flammable Solvents ensure maximum safety when drying organic solvents.

Benefits

  • Fast, gentle drying
  • Direct heat transfer through large thermal conducting plates
  • Safe work thanks to proven safety concept and ATEX-certified interior
  • Also option of modular complete system with vacuum pump and pump chamber
  • Explosion-protected unit with classification according to ATEX directive 2014/34/EU: EX II 2/3/- G IIB T3 Gb/Gc/- X.

Important characteristics

  • Temperature range: Ambient temperature +10 °C to +110 °C
  • ATEX conformity for units: EX II 2/3/- G IIB T3 Gb/Gc/- X
  • Intuitive touchscreen controller with graphical pressure and temperature display
  • Program-controlled drying monitoring with automatic ventilation at end of process
  • Internal data logger, measured values can be read out in open format via USB
  • Pressure control device for heating activated from < 100 mbar
  • 2 aluminum expansion racks, can be custom-positioned
  • Inert gas connection
  • Shatterproof, spring-mounted safety glass panel
  • Large viewing window
  • Computer interface: Ethernet

Optional equipment

  • Expansion racks - Choice of aluminum or stainless steel racks depending on the application requirements
  • Analogue output for temperature and pressure signals - for external monitoring and evaluation of the process parameters, integration into in-house systems is possible
  • Universal ventilation - Selection of different ventilation by air or inert gas
  • Universal access port DN 40 - for the introduction of external measuring devices
  • Multi Management Software APT-COM - Manage, record and document device parameters
  • Services - extensive services ensure correct device function

Specifications

Capacity (English) 4.2 cu. ft.
Controller Type Intuitive touchscreen controller with graphical pressure and temperature display
Description Series VDL - Vacuum drying chambers for flammable solvents
Capacity (Metric) 119 L
Temperature (Metric) Ambient +9° to 110°C
Type VDL115UL-120V
Display LCD
Max. Shelf Load 20 kg
Model VDL 115
No. of Shelves 2 included; 6 max.
Plug Type NEMA 5-20 P
Safety Features ATEX conformity EX
Shelf Material Aluminum
Dimensions (D x W x H) Interior 460 x 506 x 506 mm
Weight (Metric) 158 kg
Voltage 100 to 120 V
Wattage 1.6 kW
Amperage 20 A
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.