Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Vehicle Conspicuity Tape

Catalog No. 19104410 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
DOT-C2 Red
DOT-C2 White
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-104-410 DOT-C2 White
19-104-411 DOT-C2 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-104-410 Supplier Brady™ Supplier No. 76434
Add to Cart
Add to Cart

The National Highway Traffic Safety Administration requires all trailers larger than 30 inches wide with a minimum gross weight of 20,000 lbs be equipped on the sides and rear with means for increasing their conspicuity. Our vehicle conspicuity tape is the perfect solution for this rule.

  • DOT-C2
  • Measures 2 in. H x 50 yd L

Specifications

Color DOT-C2 White
Displayed Text Blank
Height (English) 2 in.
Length (English) 50 yd.
Packaging Quantity 50 yd./Roll
Thickness 0.022 in.
Width (Metric) 223.52 mm
Material Retroreflective Sheeting
Type Marking Tape
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.