This wand-type vehicle exit sensor is designed to detect iron-based metal in motion, activating gate operator systems to permit vehicle departure. Engineered for direct burial along driveways, the device utilizes an electromagnetic sensor to identify approaching vehicles, making it suitable for residential, agricultural, and commercial applications.
- Features an electromagnetic sensor with a 3.7 m (12 ft.) detection radius
- Operates with a wide input voltage range of 8 V to 32 V AC or 8 V to 26 V DC
- Includes 15.3 m (50 ft.) of cable for direct burial installation
- Consumes low power at 1.5 mA, making it ideal for solar-powered setups
- Minimizes line noise interference from 50 Hz or 60 Hz sources
- Compatible with all automatic gate operators requiring a dry contact input
- Provides a 2-second relay latch time