Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Vein Retractors/Cushing Nerve

Catalog No. 21124607 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
9 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
21-124-607 9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-124-607 Supplier Surgical Design™ Supplier No. 29409
Add to Cart
Add to Cart

Vein retractor (Cushing nerve retractor), 9 in., provides precise, gentle tissue retraction with controlled exposure for delicate work.

  • Made from premium surgical-grade stainless steel for durability, precision, and corrosion resistance
  • Slim, curved blade design enables accurate retraction of veins, nerves, and soft tissues with minimal trauma
  • 9-in. overall length provides excellent reach and visibility in deep or narrow fields
  • Lightweight, balanced construction enhances control and reduces fatigue
  • Ergonomic handle ensures a secure, comfortable grip for delicate manipulation
  • Highly polished finish minimizes glare under surgical lighting and allows for easy sterilization
  • Autoclavable and reusable, designed for long-term professional use
  • Provides gentle yet effective retraction to protect nerves and vessels during dissection
  • Commonly used for nerve and vein isolation, retraction, and protection
  • Suitable for anatomical dissection environments

Specifications

Product Type Cushing Nerve/Vein Retractor
Grade Surgical
Length (English) 9 in.
Length (Metric) 22.9 cm
Material Stainless Steel
Size Standard
Autoclavable Autoclavable
Certifications/Compliance ISO/GMP
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.