Learn More
Description
- Built-in rubber nosepiece
- Co-injected rubber temples
- Blue Mirror Lens is a gray polycarbonate lens with a double layer of silver, and blue mirror coatings and are commonly used in outdoor applications
- Lens Technology:
- Visible Light Transmitted - 13%
- UVA, UVB Blocked - 99%
- Blue Light Blocked - 95%
- IR Blocked - 51%
Specifications
Specifications
| Lens Coating | Scratch-resistant |
| Certifications/Compliance | ANSI Z87.1 |
| Lens Tint | Blue, Mirror |
| For Use With (Application) | Eye Safety |
| Frame Color | Black |
| Temple Style | Co-Injected Rubber |
| Lens Material | Polycarbonate |
| Frame Material | Polycarbonate |
| UV Protection | UV400 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.