Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Velp™ FP4 Portable Flocculator
SDP

Catalog No. 11392196
Change view
Click to view available options
Speed:
25 to 250 rpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed
11-392-196 25 to 250 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 11-392-196 Supplier Velp™ Supplier No. F105A0117
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Allows standard conditions to be adopted for jar test, which is the basic requirement for reproducible results. Velp™ FP4 Portable Flocculators offer a choice of 20, 40, 50, 100 or 200 rpm stirring speeds.

  • Selectable operating time for unattended operation
  • Reliable and repeatable results from Velp stirring quality
  • Precise speed from an electronically controlled DC gear motor
  • Designed to be used on-site for immediate results
  • Powered by dedicated battery or from car cigarette lighter
  • 4 samples can be processed in parallel
  • Central light to facilitate reading
  • Stirring rods adjustable in height without tools
  • Strong resistance to chemical and mechanical corrosion
  • Anti-skid base for stability

Specifications

Speed 25 to 250 rpm
Capacity 20 to 150 mL
Display LCD Digital
Voltage 100/240 V
Wattage 6 w
Height (English) 12.2 in.
Height (Metric) 310 mm
Width (English) 9.8 in.
Width (Metric) 250 mm
Frequency 50/60 Hz
Plug Type US 3-prong
Material Metal
Model Portable Flocculator
Type Portable Flocculator
Weight (English) 8.3 lb.
Weight (Metric) 4.8 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.