Learn More
Description
Includes
Lot-specific sterile documentation
- An instant hand sanitizer before glove donning
- Apply to hands and allow to dry without wiping
- Provides effective sanitization against bacteria and fungi according to USP 25 criteria
- Validated for sterility and shelf life
Compliance
Manufactured in accordance with 21 CFR Part 211 Good Manufacturing Practices for DRUGS and the Tentative Final Monograph for Topical Antimicrobial Drug Products for Over-the-Counter human use.
Specifications
Specifications
| Product Type | Refill for Asepti-Cleanse Dispenser |
| Sterility | Sterile |
| Container Type | Bottle |
| For Use With (Application) | For use as an instant hand sterilizer before glove donning |
| For Use With (Equipment) | ASEPTI-CLEANSE Dispenser |
| Volume (English) | 32 oz. |
| Volume (Metric) | 946 mL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.