Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VAI HYPO-CHLOR Saturated Wipes

Catalog No. 19547810 Shop All VAI Products
Change view
Click to view available options
Dimensions (L x W):
305 x 305 mm (12 x 12 in.)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-547-810 305 x 305 mm (12 x 12 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-547-810 Supplier VAI Supplier No. VEL912X12S3018
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

HYPO-CHLOR Saturated Wipes are designed for intricate or sensitive locations where spray down would create residues.

  • Saturated with sodium hypochlorite, 0.52% concentration
  • Clean absorbent polyester fiber

Specifications

Product Type Hypo-Chlor Saturated Cleaning Wipes
Dimensions (L x W) 305 x 305 mm (12 x 12 in.)
For Use With (Application) Cleaning intricate or sensitive locations
Packaging Quantity 20 Pk.
Saturation Solution 0.52% Sodium Hypochlorite
Sterility Sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.