Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Ventilated Dissection Cart without Lid
SDP

Catalog No. 22444103 Shop All Mopec Products
Change view
Click to view available options
WidthMetric: 76.2cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
22-444-103 WidthMetric: 76.2cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-444-103 Supplier Mopec Supplier No. HB500

missing translation for 'validMainframeMsg'

Mopec™ Ventilated Dissection Cart without Lid is great for all laboratory and hospital dissection needs.

  • Constructed of 15 gauge type 304 Stainless Steel with #4 satin finish
  • Perforated Grid Plate: Fabricated of 14 gauge type 304 Stainless Steel with .5 in. diameter holes on 1 in. center
  • 5 in. diameter casters with heavy duty swivel wheels, locks and brakes
  • Single 6 in. diameter duct stub off of side positioned downward
  • Weight: 1000lbs (each caster can support 250lbs)
  • 6 in. drain with tube provided with hook for bucket
  • Shelf and bucket

Warranty and Services

1 Year Warranty

Specifications

Product Type Ventilated Dissection Cart
Material Stainless Steel
Depth (English) 48 in.
Depth (Metric) 121 cm
Height (English) 35 in.
Width (English) 30 in.
Height (Metric) 88 cm
Width (Metric) 76.2 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.