Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Ventilated Formalin Cube
SDP

Catalog No. 21060054 Shop All Mopec Products
Change view
Click to view available options
Material:
Stainless Steel (304)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
21-060-054 Stainless Steel (304)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-060-054 Supplier Mopec Supplier No. BF100
Add to Cart
Add to Cart

Ventilated Formalin Cube is a compact, bench top designed to help reduce exposure to formalin vapors during specimen handling. Featuring absorptive pads and integrated ventilation and filtration, it captures fumes at the source while maintaining clear visibility and easy access for tasks.

Construction:

  • 134CFM free air rated
  • Catch tray to catch drips while open
  • 110 V 60 Hz Hospital Grade Line Cord (10 ft. length)
  • Audio and Visual Alarm to alert in case of a spill
  • Hinged for convenient storage while not in use

Materials:

  • 304 Stainless steel construction with No. 4 Finish
  • Particle Filter and Potassium Permanganate Filter

Dimensions:

  • Closed: 28.2 in. L X 15.2 in. W X 18.6 in. H
  • Open: 36.1 in. L X 15.2 in. W X 36.1 in. H

Performance:

  • Air is ventilated through the exhaust grill and circulated through a particle filter and potassium permanganate filter and exhausted back out of the unit

Options and Accessories:

  • BF003 Particle Filter (1 included)
  • BF005 Potassium Permanganate Filter (1 included)
  • BF101 Replacement Pad (1 pack of 3 included)

Specifications

Product Type Formalin Cube
Material Stainless Steel (304)
Voltage 110 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.