Learn More
Description
Construction
- TUV certified
- Heliarc-welded seams and joints, ground and polished to match adjoining surfaces
- Radii on all inside and outside corners for easy cleaning
- Stainless steel base frame with adjustable feet
- Faucet with cold water control; hose rinse assembly with cold water control
- Hinged plexiglass work shield
- (1) LED light fixture and (1) flex-arm LED light
- GFCI duplex receptacle with waterproof cover
- (2) access panels (one per side)
- Plumbing and electrical lines are factory-installed and require only single-point connection at the project location
Utilities / Power
- Water: Provide 60-65 PSI water pressure and 4 GPM of flow
- 1/4 in. hot, 3/4 in. cold water and 1 1/2 in. drain rough-ins
- Provide 450 - 400 CFM at 0.50 W.G with 6 in. flex duct connection
- Electrical: Provide (1) circuit in a 4 x 4 in. junction box: 115V/60Hz/1Ph/15A
Materials
- 304 stainless steel with No. 4 finish
Dimensions
- 30 L x 56 H in.
- 1036-240-60: 60 W in.
- 1036-240-72: 72 W in.
- 1036-240-84: 84 W in.
- Sink: 12 L x 14 W x 8 D in.
Specifications
Specifications
| Product Type | Dissection Table |
| Material | Stainless Steel (304) |
| Height (English) | 56 in. |
| Length (English) | 30 in. |
| Width (English) | 60 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
