Learn More
Description
- Ventilated nose piece is soft and adjustable
- Top of frame is ventilated allowing air to circulate
- Soft dual-injected rubber temple tips combined with fully adjustable straight back temples reinforce the highest level of comfort and fit
- 9.5 base curve lens provides excellent side protection
- Scratch resistant polycarbonate lens provides 99% UVA/B/C protection
- Passes MIL-PRF 32432 High Velocity Impact Standards
- Lens Technology:
- Visible Light Transmitted - 96%
- UVA, UVB Blocked - 100%
- Blue Light Blocked - 9%
- IR Blocked - 18%
Specifications
Specifications
| Lens Coating | Anti-fog |
| Width (Metric) | 139.4 mm |
| Certifications/Compliance | ANSI Z87.1+, MIL-PRF-32432 |
| Lens Tint | Clear |
| Product Type | Ballistic Safety Glasses |
| For Use With (Application) | Eye Safety |
| Frame Color | Black |
| Temple Style | Dual Injected Rubber |
| Material | Polycarbonate |
| Disposable | Reusable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.