Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pyramex™ Venture Gear Tactical - Overwatch™ Safety Glasses

Catalog No. 19555729 Shop All Pyramex Safety Products Products
Change view
Click to view available options
Lens Tint:
Clear
Green
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Lens Tint
19-555-729 Green
19-555-728 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-555-729 Supplier Pyramex™ Supplier No. VGSUG722T
Add to Cart
Add to Cart
This item is not returnable. View return policy

Venture Gear Tactical - Overwatch™ Safety Glasses with ANSI Z87.1 safety compliance

  • Sunglass style with metal hinge
  • Soft nosepiece and rubber temple tips provide comfort for all-day use
  • Anti-fog, scratch resistant polycarbonate lens
  • Passes MIL-PRF 32432 High Velocity Impact Standards
  • Lens Technology:
    • Visible Light Transmitted - 96%
    • UVA, UVB Blocked - 100%
    • Blue Light Blocked - 9%
    • IR Blocked - 18%

Specifications

Width (Metric) 131.5 mm
Certifications/Compliance MIL-PRF 32432, ANSI Z87.1
Lens Coating Impact-resistant
Lens Tint Green
For Use With (Application) Eye Safety
Frame Color Gray
Lens Material Polycarbonate
Frame Material PCB
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.