Learn More
Description
- Flexible rubber nosepiece
- Dual-injected straight-back temples
- Scratch resistant polycarbonate lens provides 99% UVA/B/C protection
- Packaged in a Venture Gear branded polybag with retail tag.
- Lens Technology:
- Visible Light Transmitted - 9%
- UVA, UVB Blocked - 100%
- Blue Light Blocked - 9%
- IR Blocked - 18%
Specifications
Specifications
| Lens Coating | Scratch-resistant |
| Width (Metric) | 129 mm |
| Certifications/Compliance | ANSI Z87.1+ |
| Lens Tint | Clear |
| Product Type | Ballistic Safety Glasses |
| For Use With (Application) | Eye Safety |
| Frame Color | Black |
| Temple Style | Dual-Injected, Straight Back |
| Material | Polycarbonate |
| Disposable | Reusable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.