Learn More
Description
- Low-profile design
- Soft foam ear cups
- Height adjustment to fit all sizes
- Fold-away, padded headband
- Ear muffs are packaged with free disposable ear plugs
- Ear muffs NRR 24 dB and increased to NRR 32 dB when used with ear plugs
Specifications
Specifications
| Color | Black, Olive drab green |
| ANSI S3.1974 | Yes |
| For Use With (Application) | Variety of industrial and recreational applications |
| Model | VG90 |
| Packaging Type | Clamshell |
| Noise Reduction Rating (NRR) | 22 dB |
| Dielectric | No |
| Style | Over-the-head |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.