Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MEDTOX™ VERDICT™-II Traditional Drug Cut-Off Level Cassette with Pipet for AMP/BAR/BZO/COC/OPI3/PCP/THC

Catalog No. 21500110
Change view
Click to view available options
Quantity:
25 Pack
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
21-500-110 25 Pack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 21-500-110 Supplier MEDTOX™ Supplier No. 601622
Add to Cart
Add to Cart
This item is not returnable. View return policy

Includes

Pipette

Offered in 1- to 7-panel configurations, the VERDICT™ II cassette devices are a reliable way to screen for drugs of abuse. MEDTOX Diagnostics, Inc.™ VERDICT™ II Traditional Drug Cut-Off Level Cassettes deliver accurate screening results in minutes.

  • Utilizes a one-step, solid-phase immunoassay technology to provide a very rapid test requiring no instrumentation
  • 510(k)-cleared
  • Made in the USA
  • Quality management system conforms with ISO 13485:2003
  • Accurate screening results in minutes
  • On-board adulteration strip available on some products
  • Tests for up to 7 drugs of abuse in a single device
  • Technical support services available for all MEDTOX Diagnostics, Inc. products
VERDICT-II Screening Thresholds
Amphetamine (AMP): 1000 ng/ml

Barbiturates (BAR): 200 ng/ml

Benzodiazepine(BZO): 300 ng/ml

Cocaine (COC): 300 ng/ml

Methamphetamine (MAMP): 1000 ng/ml

3,4-Methylenedioxy-N-Methylamphetamine (MDMA): 1500 ng/ml

Methadone (MTD): 300 ng/ml

Opiates (OPI3): 300 ng/ml

Oxycodone (OXY): 100 ng/ml

Phencyclidine (PCP): 25 ng/ml

Specifications

Sample Type Urine
For Use With (Application) Seven panel drugs of abuse test for AMP/BAR/BZO/COC/OPI3/PCP/THC - specimen type is urine
Quantity 25 Pack
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.