Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Phenomenex™ Verex™ Crimp Seals, 20 mm, with Pressure-Release Septa, No Slit

Catalog No. 502399022 Shop All Phenomenex Products
Encompass_Preferred
Change view
Click to view available options
Septum:
Butyl Rubber/PTFE
PTFE/Silicone
Quantity:
100 Pk.
1000 Pk.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Septum Quantity
50-239-9022 PTFE/Silicone 1000 Pk.
50-239-7211 PTFE/Silicone 100 Pk.
50-239-7282 Butyl Rubber/PTFE 100 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 50-239-9022 Supplier Phenomenex™ Supplier No. AR0522013
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Accessories for use with chromatography vials and in various chromatography applications.

  • Analysis: Cleanliness and performance tested as standard
  • Certification: 100% defect-free
  • Configurations: Specialty vials, crimp-top vials, screw-top vials, snap-top vials, VOA/ASE assembled vial kits, VOA/ASE assembled storage kits
TRUSTED_SUSTAINABILITY

Specifications

Color Silver
Diameter (Metric) Outer 20 mm
Pre-slit No
Sterility Sterile
Septum PTFE/Silicone
Quantity 1000 Pk.
Closure Size 20 mm
Marking Spot No
Autoclavable Autoclavable
Product Type Cap
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.